Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, KAJ Series
KAJ-30
Eaton's Bussmann series Fuses, KAJ Series
This item cannot be canceled or returned
Description
1~60 Amps 600 VAC For Semiconductor Protection Cartridge Fuse UL Approval Bussman offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.
Specifications
Specifications
Manufacturer Part Number
KAJ-30
Manufacturer
Eaton's Bussmann series
Product Series
KAJ
Family Series
Eaton's Bussmann series Fuses, KAJ Series
Description
Eaton Bussmann series Tron KAJ rectifier fuse, 30 A
Fuse Type
Semiconductor
Current Rating
30 A
AC Voltage
600 VAC
Characteristic
Power
Trip Indicator
No
Alarm Contacts
No
Net Weight
0.12 lbs
Gross Weight
0.12 lbs
KAJ-30
Eaton's Bussmann series Fuses, KAJ Series