KAW-12
Eaton's Bussmann series Fuses, KAW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KAW-12

Eaton's Bussmann series Fuses, KAW Series

KAW-12

Eaton's Bussmann series Fuses, KAW Series
BUSS SEMI CONDUCTOR FUSE
MFG Item Number
KAW-12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KAW Series
Item #
KAW-12
BUSS SEMI CONDUCTOR FUSE

KAW Series Information

  • .5~35 Amps
  • 130V AC/DC
  • Cartridge
  • Semiconductor
  • UL Approvals
KAW Fuses are designed for the protection of semi‑conductor rectifiers, SCR's, Thyristors or wherever a very fast acting fuse is needed. They provide extremely fast opening on overload and fault currents, with a high degree of restriction of the let thru current.

Specifications

Specifications
Manufacturer Part Number KAW-12
Manufacturer Eaton's Bussmann series
Product Series KAW
Family Series Eaton's Bussmann series Fuses, KAW Series
Description Eaton Bussmann series KAW semiconductor fuse, 600V, Standard, Non Indicating
Fuse Type Semiconductor
Current Rating 12 A
AC Voltage 130 VAC
Characteristic Power
Trip Indicator No
Alarm Contacts No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs