KAW-20
Eaton's Bussmann series Fuses, KAW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KAW-20

Eaton's Bussmann series Fuses, KAW Series

KAW-20

Eaton's Bussmann series Fuses, KAW Series
BUSS SEMI CONDUCTOR FUSE
MFG Item Number
KAW-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KAW Series
Item #
KAW-20
BUSS SEMI CONDUCTOR FUSE

KAW Series Information

  • .5~35 Amps
  • 130V AC/DC
  • Cartridge
  • Semiconductor
  • UL Approvals
KAW Fuses are designed for the protection of semi‑conductor rectifiers, SCR's, Thyristors or wherever a very fast acting fuse is needed. They provide extremely fast opening on overload and fault currents, with a high degree of restriction of the let thru current.

Specifications

Specifications
Manufacturer Part Number KAW-20
Manufacturer Eaton's Bussmann series
Product Series KAW
Family Series Eaton's Bussmann series Fuses, KAW Series
Description Eaton Bussmann series KAW semiconductor fuse, 20 Amp
Fuse Type Semiconductor
Current Rating 20 A
AC Voltage 130 VAC
Characteristic Power
Trip Indicator No
Alarm Contacts No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs