Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, KAW Series
KAW-25
Eaton's Bussmann series Fuses, KAW Series
This item cannot be canceled or returned
Description
.5~35 Amps 130V AC/DC Cartridge Semiconductor UL Approvals KAW Fuses are designed for the protection of semi‑conductor rectifiers, SCR's, Thyristors or wherever a very fast acting fuse is needed. They provide extremely fast opening on overload and fault currents, with a high degree of restriction of the let thru current.
Specifications
Specifications
Manufacturer Part Number
KAW-25
Manufacturer
Eaton's Bussmann series
Product Series
KAW
Family Series
Eaton's Bussmann series Fuses, KAW Series
Description
Eaton Bussmann series KAW semiconductor fuse, 25 A
Fuse Type
Semiconductor
Current Rating
25 A
AC Voltage
130 VAC
Characteristic
Power
Trip Indicator
No
Alarm Contacts
No
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
KAW-25
Eaton's Bussmann series Fuses, KAW Series