KAX-2
Eaton's Bussmann series Fuses, KAX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KAX-2

Eaton's Bussmann series Fuses, KAX Series

KAX-2

Eaton's Bussmann series Fuses, KAX Series
BUSS SEMI CONDUCTOR FUSE
MFG Item Number
KAX-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, KAX Series
Item #
KAX-2
BUSS SEMI CONDUCTOR FUSE

KAX Series Information

  • .5~800 Amps
  • 250VAC
  • For Semiconductor Protection
  • Cartridge and Center Bolted
  • UL Approvals
Bussman offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.


Specifications

Specifications
Manufacturer Part Number KAX-2
Manufacturer Eaton's Bussmann series
Product Series KAX
Family Series Eaton's Bussmann series Fuses, KAX Series
Description Eaton Bussmann series KAX semiconductor fuse, 1500 Vdc, Standard, Non Indicating
Fuse Type Semiconductor
Current Rating 2 A
AC Voltage 250 VAC
Characteristic Power
Trip Indicator No
Alarm Contacts No
Net Weight 0.47 lbs
Gross Weight 0.47 lbs