Series Information
| Manufacturer Part Number | KB1000B |
|---|---|
| Manufacturer | Kooltronic |
| Family Series | Kooltronic Fans |
| Description | FAN |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 750 CFM |
| Current Rating | 1.5 A |
| Power Consumption | 105 W |
| Fan Speed | 1,550 RPM |
| Connection Type | Wire Leads |
| Bearing Type | Ball |
| Approvals | CSA, UL |
| Net Weight | 7 lbs |
| Gross Weight | 7 lbs |