Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KB1DCEN
1/2in.NPT DRAIN GRP B ATEX IEC EX
This item cannot be canceled or returned
Description
1/2in.NPT DRAIN GRP B ATEX IEC EX
Specifications
Specifications
| Manufacturer Part Number |
KB1DCEN |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
1/2in.NPT DRAIN GRP B ATEX IEC EX |
| Material |
Aluminum |
| Composition |
Metallic |
| Thread Size |
1/2 NPT |
| NEMA Rating |
NEMA 4X |
| Approvals |
ATEX, CEC, IECEx, NEC |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
KB1DCEN
Killark Enclosures