MicroFast Series Information
| Manufacturer Part Number | U2425 |
|---|---|
| Manufacturer | Turck |
| Product Series | MicroFast |
| Family Series | Turck Cordsets, Microfast Series |
| Description | Cordset |
| Cable Type | PVC |
| Number of Pins | 3 |
| Connection Type | Female Straight Plug to Male Straight Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 250 V |
| Color | Yellow |
| Current Rating | 4 A |
| Connection | 1/2-20 UN |
| Length | 2 m |
| Connector Class | Micro (1/2 in) |
| Cable Shielding | Braid |
| Number of Wires | 3 |
| Number of Keys | 2 |
| Wire Size Range | 22 |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Power |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Approvals | CSA, UL |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |