MicroFast Series Information
| Manufacturer Part Number | UX10149 |
|---|---|
| Manufacturer | Turck |
| Product Series | MicroFast |
| Family Series | Turck Cordsets, Microfast Series |
| Description | Cordset; 1/2-20 Female Straight; 3 Wire; 20 Meter; TPU; Yellow; U99-10476 |
| Cable Type | TPU |
| Number of Pins | 3 |
| Connection Type | Female Straight Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 250 V |
| Color | Yellow |
| Current Rating | 4 A |
| Connection | 1/2-20 UN |
| Length | 20 m |
| Connector Class | Micro (1/2 in) |
| Number of Wires | 3 |
| Number of Keys | 2 |
| Wire Size Range | 18 |
| Operating Temperature | -40-90 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Power |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |