Series Information
| Manufacturer Part Number | KB651B |
|---|---|
| Manufacturer | Kooltronic |
| Family Series | Kooltronic Fans |
| Description | THIN FAN 115VAC 60HZ 74W 350CFM 3000 RPM 8-1/2in. DIA. 3.63in. DEEP EXHAUST FAN |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 350 CFM |
| Current Rating | 1.3 A |
| Power Consumption | 97 W |
| Fan Speed | 3,000 RPM |
| Connection Type | Wire Leads |
| Bearing Type | Ball |
| Approvals | CSA, UL |
| Net Weight | 5 lbs |
| Gross Weight | 5 lbs |