Series Information
| Manufacturer Part Number | KB802B |
|---|---|
| Manufacturer | Kooltronic |
| Family Series | Kooltronic Fans |
| Description | Fan Package |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 840 CFM |
| Current Rating | 1.9 A |
| Power Consumption | 225 W |
| Fan Speed | 3,100 RPM |
| Connection Type | Wire Leads |
| Bearing Type | Ball |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |