Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KB Electronics Drives, KBAC Series
KBAC-416WHITE
KB Electronics Drives, KBAC Series
10HP, 480VAC 3ph input, 3ph output,
Item Number
KBAC-416WHITE
This item cannot be canceled or returned
Description
10HP, 480VAC 3ph input, 3ph output,
The KBAC Series of Adjustable Frequency Drives consist of six inverter models rated for 1/8 to 5 horsepower motors. These drives are housed in heavy duty NEMA 4X / IP‑65 die‑cast aluminum washdown/watertight enclosures for indoor or outdoor use. Hybrid drives are a digital drive with an analog interface.
Specifications
Specifications
Manufacturer Part Number
8881
Manufacturer
KB Electronics
Product Series
KBAC
Family Series
KB Electronics Drives, KBAC Series
Description
10HP, 480VAC 3ph input, 3ph output, 16 amps NEMA 4X, FDA white finish
Phase
3
HP (Constant Torque Rating)
10 hp
Amps (Constant Torque Rating)
16 A
Brake
DC Injection, Dynamic Braking
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 4X
Motor Control-Max Level
V/Hz (Scalar)
Mounting
Panel
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
120 Hz
Frame Size
C
Protection Rating
IP65
Dynamic Braking
Included
Height
14 "
Width
10.5 "
Depth
8.5 "
Comments
Hybrid Drive-Digital AC Drive With Analog Interface, Built-in DB Resistor
Net Weight
22 lbs
Gross Weight
22 lbs
KBAC-416WHITE
KB Electronics Drives, KBAC Series