KBB58 Series Information
| Manufacturer Part Number | KBB58 |
|---|---|
| Manufacturer | Kooltronic |
| Product Series | KBB58 |
| Family Series | Kooltronic Fans, KBB58 Series |
| Description | Blower, 120VAC, 300CFM, Centrifugal |
| Voltage | 115 VAC |
| Nominal Height | 251 mm |
| Nominal Width | 219 mm |
| Nominal Depth | 217 mm |
| Air Flow | 300 CFM |
| Current Rating | 2.9 A |
| Power Consumption | 290 W |
| Fan Speed | 3,475 RPM |
| Connection Type | Wire Leads |
| Bearing Type | Ball |
| Flange | No |
| Locked Rotor Protection | No |
| Approvals | CSA, UL |
| Net Weight | 13 lbs |
| Gross Weight | 13 lbs |