Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KBBW-22 KB Electronics Drives, KB CONTROLLER 9141
MFG Item Number
9141

KBBW-22 KB Electronics Drives, KB CONTROLLER 9141

MFG Item Number
9141
Item Number
KBBW-22
More specs
This item cannot be canceled or returned

Obsolete

Description

Drives, Series
Item #
KBBW-22
KB CONTROLLER 9141

Series Information

Specifications

Specifications
Manufacturer Part Number 9141
Manufacturer KB Electronics
Family Series KB Electronics Drives
Output Armature Voltage (DC) 24 VDC
Phase 1
Operating Temperature 32-104 °F
Max Armature Current (DC) 14 A
Regen No
Feedback Armature
Operator Controls Not Available
Approvals cUL, UL
Nominal Armature VDC 24 VDC
Net Weight 0.555 lbs
Gross Weight 0.8 lbs