KBC-70
Eaton's Bussmann series Fuses, KBC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBC-70

Eaton's Bussmann series Fuses, KBC Series

KBC-70

Eaton's Bussmann series Fuses, KBC Series
BUSS SEMI CONDUCTOR FUSE
MFG Item Number
KBC-70
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, KBC Series
Item #
KBC-70
BUSS SEMI CONDUCTOR FUSE

KBC Series Information

  • 35~800 Amps
  • 600VAC
  • For Semiconductor Protection
  • Center Bolted or Puck Type
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss


Specifications

Specifications
Manufacturer Part Number KBC-70
Manufacturer Eaton's Bussmann series
Product Series KBC
Family Series Eaton's Bussmann series Fuses, KBC Series
Description Eaton Bussmann series KBC semiconductor fuse, 1000 Vdc, 70A, 200 kAIC, Non Indicating, Semiconductor fuse, Stud
Fuse Type American Seminconductor Type
Current Rating 70 A
AC Voltage 600 VAC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 600 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals UL
Net Weight 0.29 lbs
Gross Weight 0.0913 lbs