Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
KBC-80I
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KBC-80I |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series KBC semiconductor fuse, 1500 Vdc, 80A, 200 kAIC, Non Indicating, Semiconductor fuse, Din 43 653 |
| Fuse Type |
Semiconductor |
| Current Rating |
80 A |
| DC Voltage |
1,500 VDC |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |
KBC-80I
Eaton's Bussmann series Fuses