Series Information
| Manufacturer Part Number | 8854 |
|---|---|
| Manufacturer | KB Electronics |
| Family Series | KB Electronics Drives |
| Description | AC NEMA-4X Digital Inverter, 230 VAC 3p In, thru 5.0 HP, 230 VAC 3p Out |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 17 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 208-230 VAC |
| Frequency | 60 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP65 |
| Dynamic Braking | Not Included |
| Height | 13.83 " |
| Width | 10.3 " |
| Depth | 9 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |