Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KB Electronics Drives, KBDA Series
KBDA-24DGRAY-W/IODA
KB Electronics Drives, KBDA Series
NEMA-4X AC DIGITAL INVERTER,
Item Number
KBDA-24DGRAY-W/IODA
This item cannot be canceled or returned
Description
Item #
KBDA-24DGRAY-W/IODA
NEMA-4X AC DIGITAL INVERTER,
Digital Dislay/LED Status Indicators Horsepower 1/8 to 5HP 200% Starting Torque 230/460 VAC The KBDA series of AC Drives provides overload protection, prevents motor burnout and eliminates nuisance tripping. They're easy to install, energy saving, and simple to operate. The KBDA drive can be used indoors or outdoors, with no holes to drill, and no switches to install. They're customizable, which can include pre‑calibrating or programming of a stock control, adding a custom label or branding, custom software, PLC functions or designing a new control.
Electronics Inrush Current Limit Protection Sensorless Flux Vector Control Jog‑Local/Remote
Specifications
Specifications
Manufacturer Part Number
9771
Manufacturer
KB Electronics
Product Series
KBDA
Family Series
KB Electronics Drives, KBDA Series
Description
NEMA-4X AC DIGITAL INVERTER, 115/230 VAC 1P IN, THRU 1.0 HP, 230, VAC 3P OUT W/IODA, E2, 9771
Phase
1
HP (Constant Torque Rating)
1 hp
Amps (Constant Torque Rating)
3.6 A
Brake
DC Injection
Closed Loop
No
AC Line Regenerative
Yes
Operator Controls
Built In
NEMA Rating
NEMA 4X
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
120 VAC, 208 VAC, 240 VAC, 90 VAC
AC Voltage
177-264 VAC, 98-132 VAC
Frequency
60 Hz
Protection Rating
IP65
Comments
Gray Enclosure; IODA Input/Output Multi-Function Board
Net Weight
0 lbs
Gross Weight
0 lbs
KBDA-24DGRAY-W/IODA
KB Electronics Drives, KBDA Series