KBDA-27DWHITE
KB Electronics Drives, KBDA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBDA-27DWHITE KB Electronics Drives, KBDA Series, NEMA-4X AC DIGITAL INVERTER,

MFG Item Number
9544

KBDA-27DWHITE KB Electronics Drives, KBDA Series, NEMA-4X AC DIGITAL INVERTER,

MFG Item Number
9544
Item Number
KBDA-27DWHITE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, KBDA Series
Item #
KBDA-27DWHITE
NEMA-4X AC DIGITAL INVERTER,

KBDA Series Information

  • Digital Dislay/LED Status Indicators
  • Horsepower 1/8 to 5HP
  • 200% Starting Torque
  • 230/460 VAC

The KBDA series of AC Drives provides overload protection, prevents motor burnout and eliminates nuisance tripping. They're easy to install, energy saving, and simple to operate. The KBDA drive can be used indoors or outdoors, with no holes to drill, and no switches to install. They're customizable, which can include pre‑calibrating or programming of a stock control, adding a custom label or branding, custom software, PLC functions or designing a new control.

  • Electronics Inrush Current Limit Protection
  • Sensorless Flux Vector Control
  • Jog‑Local/Remote

Videos

Specifications

Specifications
Manufacturer Part Number 9544
Manufacturer KB Electronics
Product Series KBDA
Family Series KB Electronics Drives, KBDA Series
Description NEMA-4X AC DIGITAL INVERTER, 115/230 VAC 1P INPUT, THRU 1.5/2.0, HP, 230 VAC 3P OUTPUT, E2, 9544
Phase 1
HP (Constant Torque Rating) 2 hp
Amps (Constant Torque Rating) 6.7 A
Brake DC Injection
Closed Loop No
AC Line Regenerative Yes
Operator Controls Built In
NEMA Rating NEMA 4X
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC, 90 VAC
AC Voltage 177-264 VAC, 98-132 VAC
Frequency 60 Hz
Protection Rating IP65
Comments White Enclosure
Net Weight 11.435 lbs
Gross Weight 11.435 lbs