Series Information
| Manufacturer Part Number | KBDA-42GRAY-W/IODA |
|---|---|
| Manufacturer | KB Electronics |
| Family Series | KB Electronics Drives |
| Description | KBDA-42GRAY(9763) WITH IODA BOARD FACTORY INSTALLED (9763-I) |
| Phase | 3 |
| HP (Constant Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 2 A |
| Brake | AC Line Regenerative, DC Injection |
| Closed Loop | No |
| AC Line Regenerative | Yes |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 323-529 VAC |
| Frequency | 60 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP65 |
| Dynamic Braking | Not Included |
| Height | 9.53 " |
| Width | 5.51 " |
| Depth | 5.86 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |