KBDA-48GRAY
KB Electronics Drives, KBDA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBDA-48GRAY

KB Electronics Drives, KBDA Series

KBDA-48GRAY

KB Electronics Drives, KBDA Series
DRIVE, AC, 5HP, 480V, NEMA-4X DIG
Item Number
KBDA-48GRAY
MFG Item Number
9661
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, KBDA Series
Item #
KBDA-48GRAY
DRIVE, AC, 5HP, 480V, NEMA-4X DIG

KBDA Series Information

  • Digital Dislay/LED Status Indicators
  • Horsepower 1/8 to 5HP
  • 200% Starting Torque
  • 230/460 VAC

The KBDA series of AC Drives provides overload protection, prevents motor burnout and eliminates nuisance tripping. They're easy to install, energy saving, and simple to operate. The KBDA drive can be used indoors or outdoors, with no holes to drill, and no switches to install. They're customizable, which can include pre‑calibrating or programming of a stock control, adding a custom label or branding, custom software, PLC functions or designing a new control.

  • Electronics Inrush Current Limit Protection
  • Sensorless Flux Vector Control
  • Jog‑Local/Remote

Videos

Specifications

Specifications
Manufacturer Part Number 9661
Manufacturer KB Electronics
Product Series KBDA
Family Series KB Electronics Drives, KBDA Series
Description DRIVE, AC, 5HP, 480V, NEMA-4X DIG 460VAC 3P INPUT, THRU 5.0 HP, 460 VA 3P OUTPUT, 9661
Phase 3
HP (Constant Torque Rating) 5 hp
Amps (Constant Torque Rating) 8.3 A
Brake DC Injection
Closed Loop No
AC Line Regenerative Yes
Operator Controls Built In
NEMA Rating NEMA 4X
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 347 VAC, 380 VAC, 415 VAC, 480 VAC
AC Voltage 323-529 VAC
Frequency 60 Hz
Protection Rating IP65
Comments Gray Enclosure
Net Weight 13 lbs
Gross Weight 13 lbs