KBF3L02N
Lovato Limit Switches, KB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBF3L02N Lovato Limit Switches, KB Series, Adj Plastic Roller Lever 2N/C Len

MFG Item Number
KBF3L02N

KBF3L02N Lovato Limit Switches, KB Series, Adj Plastic Roller Lever 2N/C Len

MFG Item Number
KBF3L02N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, KB Series
Item #
KBF3L02N
Adj Plastic Roller Lever 2N/C Len

KB Series Information

  • Removable and Interchangeable Auxiliary Contact Blocks
  • Dimensions to EN 50047 Standards for KB types
  • Polymer Thermoplastic Housing
  • IEC Degree of Protection IP65
  • Bi‑directional Version

Lovato limit switches have been designed and build to provide requirements for quick installation, easy wiring, and simple setup. The body cover is designed to be hinged at the bottom and it is removable. The auxiliary contact blocks are removable assuring remarkable wiring ease.

Specifications

Specifications
Manufacturer Part Number KBF3L02N
Manufacturer Lovato
Product Series KB
Family Series Lovato Limit Switches, KB Series
Description Adj Plastic Roller Lever 2N/C Len 1/2Npt
Actuator Type Adjustable Roller Lever
Contacts 2NC
Connection Type Screw Terminals
Conduit Fitting 1/2 NPT
Indicator No
Approvals CSA, cUL, UL
Material Polymer Thermoplastic
Net Weight 0.2954 lbs
Gross Weight 0.2954 lbs