Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBFF20AUE1

Kooltronic Fans

KBFF20AUE1

Kooltronic Fans
Advantage Series Filter Fan
MFG Item Number
KBFF20AUE1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
KBFF20AUE1
Advantage Series Filter Fan

Series Information

Specifications

Specifications
Manufacturer Part Number KBFF20AUE1
Manufacturer Kooltronic
Family Series Kooltronic Fans
Description Advantage Series Filter Fan
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 341 CFM
Connection Type Wire Leads
Bearing Type Ball
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs