Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KB Electronics Triac Controls, KBGE Series
KBGE-215C
KB Electronics Triac Controls, KBGE Series
Description
Triac Controls, KBGE Series
Specifications
Specifications
| Manufacturer Part Number |
H9607 |
| Manufacturer |
KB Electronics |
| Product Series |
KBGE |
| Family Series |
KB Electronics Triac Controls, KBGE Series |
| Description |
Chassis Mount, 7A@240VAC |
| AC Voltage |
240 VAC |
| Enclosure |
Panel Mount |
| Comments |
Listed Current Valid While Mounted to 12x12x1/8 Aluminum Heat Sink, 40 deg Free Air Rating: 7A |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.235 lbs |
KBGE-215C
KB Electronics Triac Controls, KBGE Series