Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBIC-118 KB Electronics Drives, KBIC Series, DRIVE, DC, 120VAC, OEM SPECIAL
KBIC-118 KB Electronics Drives, KBIC Series, DRIVE, DC, 120VAC, OEM SPECIAL
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
DRIVE, DC, 120VAC, OEM SPECIAL
1/100~3 Horsepower 110 or 240 VAC Input Non‑Regenerative Chassis (IP00) Type UL, cUL Approvals The KBIC Series of DC Drives consist of models ranging from 1/100 through 3 horsepower. These DC motor speed controls were first introduced in 1979 and are still one of the most reliable basic DC drives used in thousands of applications around the world.
Armature/Tachometer Feedback
Specifications
Specifications
Manufacturer Part Number
KBIC-118
Manufacturer
KB Electronics
Product Series
KBIC
Family Series
KB Electronics Drives, KBIC Series
Description
DRIVE, DC, 120VAC, OEM SPECIAL
Operating Temperature
32-113 °F
Regen
No
Operator Controls
Not Available
Approvals
CE, UL
Net Weight
0.8 lbs
Gross Weight
0.8 lbs
KBIC-118
KB Electronics Drives, KBIC Series