Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KBM20BCEN
M20 BREATHER ALUM ATEX IEC EX
MFG Item Number
KBM20BCEN
This item cannot be canceled or returned
Description
M20 BREATHER ALUM ATEX IEC EX
Specifications
Specifications
| Manufacturer Part Number |
KBM20BCEN |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
M20 BREATHER ALUM ATEX IEC EX |
| Material |
Aluminum |
| Composition |
Metallic |
| Thread Size |
M20 |
| NEMA Rating |
NEMA 4X |
| Approvals |
ATEX, CEC, IECEx, NEC |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.125 lbs |
KBM20BCEN
Killark Enclosures