Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KBM20FA25
M20 / 1/4NPT FLAME ARRESTOR ALUM
MFG Item Number
KBM20FA25
This item cannot be canceled or returned
Description
M20 / 1/4NPT FLAME ARRESTOR ALUM
Specifications
Specifications
| Manufacturer Part Number |
KBM20FA25 |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
M20 / 1/4NPT FLAME ARRESTOR ALUM |
| Material |
Aluminum |
| Composition |
Metallic |
| Thread Size |
1/4 NPT, M20 |
| NEMA Rating |
NEMA 4X |
| Approvals |
ATEX, CEC, IECEx, NEC |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.125 lbs |
KBM20FA25
Killark Enclosures