Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KB Electronics Drives, KBMA Series
KBMA-24DF
KB Electronics Drives, KBMA Series
Specifications
Specifications
| Manufacturer Part Number |
9534 |
| Manufacturer |
KB Electronics |
| Product Series |
KBMA |
| Family Series |
KB Electronics Drives, KBMA Series |
| Description |
9534, KBMA-24DF, 1HP, 1-Phase, 110-120V;200-240V (Input), Nema 1 Enclosure, Variable Frequency Drives |
| Phase |
1 |
| HP (Constant Torque Rating) |
1 hp |
| Amps (Constant Torque Rating) |
3.6 A |
| Brake |
DC Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Motor Control-Max Level |
V/Hz (Scalar) |
| Mounting |
Panel |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC, 90 VAC |
| AC Voltage |
177-264 VAC, 98-132 VAC |
| Frequency |
132 Hz |
| Protection Rating |
IP50 |
| Dynamic Braking |
Not Available |
| Height |
7 " |
| Width |
4.95 " |
| Depth |
4.15 " |
| Comments |
DC Injection Available with Factory Programming Only. |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
KBMA-24DF
KB Electronics Drives, KBMA Series