Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBMC-14HV KB Electronics Triac Controls, KBMC Series, AC Motor Control, 4A/120VAC Max,
KBMC-14HV KB Electronics Triac Controls, KBMC Series, AC Motor Control, 4A/120VAC Max,
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Triac Controls, KBMC Series
AC Motor Control, 4A/120VAC Max,
Input: 120/240 VAC, 50/60 Hz 1.6‑4.0 A Ratings Flame Retardant ABS Enclosure Wall Box Mounting Kit Minimum Speed Trimpot The KBMC and KBMS solid state controls provide infinitely variable speed control of shaded pole, PSC, and AC/DC motors. The consumer is allowed selection of air volume, noise level, and energy consumption to individual preference. All models utilize full‑wave phase control circuitry that minimizes power loss and heat dissipation. Controls are UL recognized and CSA certified.
Specifications
Specifications
Manufacturer Part Number
H9753
Manufacturer
KB Electronics
Product Series
KBMC
Family Series
KB Electronics Triac Controls, KBMC Series
Description
AC Motor Control, 4A/120VAC Max, Panel Mount, Enclosed, H9753
AC Voltage
120 VAC
Enclosure
Panel Mount
Approvals
CSA, UL
Net Weight
0.135 lbs
Gross Weight
0.14 lbs
KBMC-14HV
KB Electronics Triac Controls, KBMC Series