Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBMG-212D/BTS KB Electronics Drives, KBMG Series, Drive
MFG Item Number
KBMG-212D/BTS
KBMG-212D/BTS KB Electronics Drives, KBMG Series, Drive
MFG Item Number
KBMG-212D/BTS
This item cannot be canceled or returned
Description
1/50~2 Horsepower 110 or 240 VAC Input Regenerative Type Chassis (IP20) Type UL, cUL Approvals The KBMG Series of four‑quadrant regenerative DC drives consists of 2 models ranging from 1/50 through 2 horsepower. These, ultra‑compact, chassis/IP‑20 style drives are ideal for OEMs. For applications requiring repetitive reversing with regenerative braking, the KBMG Drives offer excellent repeatability and reliability.
Armature/Tachometer Feedback
Specifications
Specifications
Manufacturer Part Number
KBMG-212D/BTS
Manufacturer
KB Electronics
Product Series
KBMG
Family Series
KB Electronics Drives, KBMG Series
Description
Drive
AC Voltage
104-253 VAC
Input Current
12 A
Output Armature Voltage (DC)
90 VDC, 180 VDC
Output Field Current (DC)
1 A
Operating Temperature
32-113 °F
Max Armature Current (DC)
8 A
Nominal Input Voltage
120 VAC, 240 VAC
Output Field VDC
100 VDC, 200 VDC, 50 VDC
Regen
Yes
Feedback
Armature, Tachometer
Operator Controls
Not Available
Approvals
cUL, UL
Nominal Armature VDC
90 VDC, 180 VDC
Net Weight
2 lbs
Gross Weight
2 lbs
KBMG-212D/BTS
KB Electronics Drives, KBMG Series