Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KBMG Series Information
| Manufacturer Part Number | 8830 |
|---|---|
| Manufacturer | KB Electronics |
| Product Series | KBMG |
| Family Series | KB Electronics Drives, KBMG Series |
| Description | 8830, KBMG-21D, 0-90/0-180VDC, .083/.16 HP, Chassis, DC Drive |
| Input Current | 1.5 A |
| Output Armature Voltage (DC) | 90 VDC, 180 VDC |
| Phase | 1 |
| Output Field Current (DC) | 1 A |
| Operating Temperature | 32-113 °F |
| Max Armature Current (DC) | 1 A |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Output Field VDC | 100 VDC, 200 VDC, 50 VDC |
| Regen | Yes |
| Feedback | Armature, Tachometer |
| Operator Controls | Not Available |
| Approvals | cUL, UL |
| Nominal Armature VDC | 90 VDC, 180 VDC |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |