KBPC3510
HV Components Associates Bridge Rectifiers

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KBPC3510 HV Components Associates Bridge Rectifiers, Bridge Rectifier 35A 1000V 1-PH
MFG Item Number
KBPC3510

KBPC3510 HV Components Associates Bridge Rectifiers, Bridge Rectifier 35A 1000V 1-PH

MFG Item Number
KBPC3510
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, Series
Item #
KBPC3510
Bridge Rectifier 35A 1000V 1-PH

Series Information

Specifications

Specifications
Manufacturer Part Number KBPC3510
Manufacturer HV Components Associates
Family Series HV Components Associates Bridge Rectifiers
Description Bridge Rectifier 35A 1000V 1-PH
It (avg) 35 A
Vrrm 1,000 V
Termination Plated Faston Lugs
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
Net Weight 0.06 lbs
Gross Weight 0.06 lbs

*Galco is not an authorized distributor for this brand Click here for details.