Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KBQAS60050
MFG Item Number
KBQAS60050
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KBQAS60050 |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
Control Product |
| Material |
Aluminum |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KBQAS60050
Killark Enclosures