Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
KBR-400
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KBR-400 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series KBR semiconductor fuse, 1500 Vdc, Standard, Non Indicating |
| Fuse Type |
Semiconductor |
| Current Rating |
400 A |
| DC Voltage |
1,500 VDC |
| Net Weight |
1.45 lbs |
| Gross Weight |
0.22 lbs |
KBR-400
Eaton's Bussmann series Fuses