KBR60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBR60

Kooltronic Fans, KBR Series

KBR60

Kooltronic Fans, KBR Series
BARE BLOWERS HI PRESSURE RADIAL
MFG Item Number
KBR60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, KBR Series
Item #
KBR60
BARE BLOWERS HI PRESSURE RADIAL

KBR Series Information

This series of blowers was specifically designed for maximum efficiency in the movement of moderate volumes of air against substantial static pressures. Applications include cooling computer disk drives, densely packed enclosures, forcing gas‑air mixtures into small boiler combustion chambers, and in chromatography and pollution sampling equipment, to name just a few.

Specifications

Specifications
Manufacturer Part Number KBR60
Manufacturer Kooltronic
Product Series KBR
Family Series Kooltronic Fans, KBR Series
Description BARE BLOWERS HI PRESSURE RADIAL
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 234 mm
Nominal Width 165 mm
Nominal Depth 197 mm
Air Flow 60 CFM
Current Rating 0.8 A
Power Consumption 91 W
Fan Speed 3,500 RPM
Connection Type Wire Leads
Material Metallic
Bearing Type Ball
Approvals CSA, UL
Net Weight 7 lbs
Gross Weight 7 lbs