Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBRF-350

KB Electronics Drives

KBRF-350

KB Electronics Drives
AC LINE FILTER (CLASS B), CE
Item Number
KBRF-350
MFG Item Number
9511
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
KBRF-350
AC LINE FILTER (CLASS B), CE

Series Information

Specifications

Specifications
Manufacturer KB Electronics
Family Series KB Electronics Drives
Manufacturer Part Number 9511
Description AC LINE FILTER (CLASS B), CE APPROVED 9511
Accessory Type Line Filter
Voltage 230 V
Approvals CE, cULus
Net Weight 1.36 lbs
Gross Weight 1.54 lbs