Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KB Electronics Triac Controls
KBSC-24FK
KB Electronics Triac Controls
Triac Control, 4A@240VAC, Panel Mnt
This item cannot be canceled or returned
Description
Triac Control, 4A@240VAC, Panel Mnt
Specifications
Specifications
| Manufacturer Part Number |
H9025A |
| Manufacturer |
KB Electronics |
| Family Series |
KB Electronics Triac Controls |
| Description |
Triac Control, 4A@240VAC, Panel Mnt |
| AC Voltage |
230 VAC |
| Enclosure |
Panel Mount |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KBSC-24FK
KB Electronics Triac Controls