KBTC-225
KB Electronics Drives, KBTC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBTC-225

KB Electronics Drives, KBTC Series

KBTC-225

KB Electronics Drives, KBTC Series
KB Electronics
Item Number
KBTC-225
MFG Item Number
9101
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, KBTC Series
Item #
KBTC-225
KB Electronics

KBTC Series Information

  • 1/100~1 1/2 Horsepower
  • 110 or 240 VAC Input
  • Non‑Regenerative
  • Chassis (IP00) Type
  • UL, cUL Approvals
The KBTC controls are designed to control a motor's torque, by controlling motor current. Unlike a traditional KBIC, which controls voltage and limits current, the main potentiometer of the KBTC sets current. Also, motor current will not vary over the speed range. If the load is less than the current setpoint, the KBTC goes to maximum voltage. Typical applications include winders, and tension rolls in web processing lines such as found in paper, textile, blown film and coating industries.

  • Armature Feedback


Specifications

Specifications
Manufacturer Part Number 9101
Manufacturer KB Electronics
Product Series KBTC
Family Series KB Electronics Drives, KBTC Series
Description Chassis SCR DC Drives Torque, 230 Vac, 0-10 Amps
Input Current 12 A
Output Armature Voltage (DC) 180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 32-113 °F
Max Armature Current (DC) 8 A
Nominal Input Voltage 240 VAC
Output Field VDC 100 VDC, 200 VDC
Regen No
Feedback Armature
Operator Controls Not Available
Approvals cUL, UL
Nominal Armature VDC 180 VDC
Net Weight 0.8 lbs
Gross Weight 0.8 lbs