KBVF-14
KB Electronics Drives, KBVF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBVF-14

KB Electronics Drives, KBVF Series

KBVF-14

KB Electronics Drives, KBVF Series
KB Electronics
Item Number
KBVF-14
MFG Item Number
9977
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, KBVF Series
Item #
KBVF-14
KB Electronics

KBVF Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 9977
Manufacturer KB Electronics
Product Series KBVF
Family Series KB Electronics Drives, KBVF Series
Description 9977, KBVF-14, 1HP, 1-Phase, 110-120V (Input), IP 20 Enclosure, Variable Frequency Drives
Phase 1
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 4 A
Brake DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Not Available
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Nominal Input Voltage 120 VAC, 90 VAC
AC Voltage 98-132 VAC
Protection Rating IP20
Dynamic Braking Not Available
Height 5 "
Width 4.7 "
Depth 5.7 "
Comments Drive has open vents.
Net Weight 3 lbs
Gross Weight 3 lbs