Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
| Manufacturer Part Number | 9958 |
|---|---|
| Manufacturer | KB Electronics |
| Product Series | KBVF |
| Family Series | KB Electronics Drives, KBVF Series |
| Description | 9958, KBVF-23, .5HP, 1-Phase, 200-240V (Input), IP 20 Enclosure, Variable Frequency Drives |
| Phase | 1 |
| HP (Constant Torque Rating) | 0.5 hp |
| Amps (Constant Torque Rating) | 2.4 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Not Available |
| Motor Control-Max Level | V/Hz (Scalar) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 177-264 VAC |
| Protection Rating | IP20 |
| Dynamic Braking | Not Available |
| Height | 4.3 " |
| Width | 3.9 " |
| Depth | 2.75 " |
| Comments | Drive has open vents. |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |