Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KBVF-24 KB Electronics Drives, KBVF Series, KB Electronics
KBVF-24 KB Electronics Drives, KBVF Series, KB Electronics
Specifications
Specifications
| Manufacturer Part Number |
9978 |
| Manufacturer |
KB Electronics |
| Product Series |
KBVF |
| Family Series |
KB Electronics Drives, KBVF Series |
| Description |
9978, KBVF-24, 1HP, 1-Phase, 200-240V (Input), IP 20 Enclosure, Variable Frequency Drives |
| Phase |
1 |
| HP (Constant Torque Rating) |
1 hp |
| Amps (Constant Torque Rating) |
4 A |
| Brake |
DC Injection |
| Closed Loop |
No |
| AC Line Regenerative |
Yes |
| Operator Controls |
Sold Separately, See Accessories |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
Panel |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
177-264 VAC |
| Frequency |
60 Hz |
| Protection Rating |
IP20 |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
KBVF-24
KB Electronics Drives, KBVF Series