Is something broken or in need of attention? Start your repair request here, and we'll take care of it
| Manufacturer Part Number | 9979 |
|---|---|
| Manufacturer | KB Electronics |
| Product Series | KBVF |
| Family Series | KB Electronics Drives, KBVF Series |
| Description | 9979, KBVF-24D , 1HP, 1-Phase, 110-120V;200-240V (Input), IP 20 Enclosure, Variable Frequency Drives |
| Phase | 1 |
| HP (Constant Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 4 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | Yes |
| Operator Controls | Sold Separately, See Accessories |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC, 90 VAC |
| AC Voltage | 177-264 VAC, 98-132 VAC |
| Frequency | 60 Hz |
| Protection Rating | IP20 |
| Net Weight | 2.205 lbs |
| Gross Weight | 2.56 lbs |