KBWC-110K/H9085
KB Electronics Triac Controls, KBWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KBWC-110K/H9085 KB Electronics Triac Controls, KBWC Series, AC Motor Control, 10A/120VAC Max @
MFG Item Number
H9085

KBWC-110K/H9085 KB Electronics Triac Controls, KBWC Series, AC Motor Control, 10A/120VAC Max @

MFG Item Number
H9085
Item Number
KBWC-110K/H9085
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 84

Description

Triac Controls, KBWC Series
Item #
KBWC-110K/H9085
AC Motor Control, 10A/120VAC Max @

KBWC Series Information

  • RFI Filter
  • Minimum Speed Trimpot
  • Built‑In On/Off AC Line Switch
The KBWC series is a comprehensive line of motor speed controls for air‑moving applications that utilize shaded pole, permanent split capacitor (PSC), and AC motors. These economical speed controls are designed to replace obsolete, tapped winding, or reactive methods of speed control. This model covers a wide range of current and voltage ratings.
  • Various Agent Approvals
  • Standard 2 x 4 Electrical Wall Box

Specifications

Specifications
Manufacturer Part Number H9085
Manufacturer KB Electronics
Product Series KBWC
Family Series KB Electronics Triac Controls, KBWC Series
Description AC Motor Control, 10A/120VAC Max @ 25 Deg. C
AC Voltage 115 VAC
Enclosure Wall Mount
Net Weight 0 lbs
Gross Weight 0 lbs