KBWC-16LK
KB Electronics Triac Controls, KBWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KBWC-16LK KB Electronics Triac Controls, KBWC Series, AC Motor Control
MFG Item Number
H9063A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

KBWC-16LK KB Electronics Triac Controls, KBWC Series, AC Motor Control

MFG Item Number
H9063A
Item Number
KBWC-16LK
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Triac Controls, KBWC Series
Item #
KBWC-16LK
AC Motor Control

KBWC Series Information

  • RFI Filter
  • Minimum Speed Trimpot
  • Built‑In On/Off AC Line Switch
The KBWC series is a comprehensive line of motor speed controls for air‑moving applications that utilize shaded pole, permanent split capacitor (PSC), and AC motors. These economical speed controls are designed to replace obsolete, tapped winding, or reactive methods of speed control. This model covers a wide range of current and voltage ratings.
  • Various Agent Approvals
  • Standard 2 x 4 Electrical Wall Box

Specifications

Specifications
Manufacturer Part Number H9063A
Manufacturer KB Electronics
Product Series KBWC
Family Series KB Electronics Triac Controls, KBWC Series
Description AC Motor Control H9063A
AC Voltage 115 VAC
Enclosure Wall Mount
Approvals CSA, UL
Comments Includes Mounting Kit, 3-Wire Control with Additional Auxiliary Lead
Net Weight 0.22 lbs
Gross Weight 0.315 lbs