KBWC-25K-4L
KB Electronics Triac Controls, KBWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBWC-25K-4L

KB Electronics Triac Controls, KBWC Series

KBWC-25K-4L

KB Electronics Triac Controls, KBWC Series
AC Motor Control, 5A/230VAC Max,
Item Number
KBWC-25K-4L
MFG Item Number
H9956
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Triac Controls, KBWC Series
Item #
KBWC-25K-4L
AC Motor Control, 5A/230VAC Max,

KBWC Series Information

  • RFI Filter
  • Minimum Speed Trimpot
  • Built‑In On/Off AC Line Switch
The KBWC series is a comprehensive line of motor speed controls for air‑moving applications that utilize shaded pole, permanent split capacitor (PSC), and AC motors. These economical speed controls are designed to replace obsolete, tapped winding, or reactive methods of speed control. This model covers a wide range of current and voltage ratings.
  • Various Agent Approvals
  • Standard 2 x 4 Electrical Wall Box

Specifications

Specifications
Manufacturer Part Number H9956
Manufacturer KB Electronics
Product Series KBWC
Family Series KB Electronics Triac Controls, KBWC Series
Description AC Motor Control, 5A/230VAC Max, Wall Mount, Fourth Lead, H9956
AC Voltage 230 VAC
Enclosure Wall Mount
Approvals UL
Comments Includes Mounting Kit, 4-Wire Control with DPDT On/Off Switch
Net Weight 0.2 lbs
Gross Weight 0.33 lbs