KBWC-28K
KB Electronics Triac Controls, KBWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBWC-28K KB Electronics Triac Controls, KBWC Series, AC Motor Control, 8A/240VAC Max,

MFG Item Number
H9033

KBWC-28K KB Electronics Triac Controls, KBWC Series, AC Motor Control, 8A/240VAC Max,

MFG Item Number
H9033
Item Number
KBWC-28K
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Triac Controls, KBWC Series
Item #
KBWC-28K
AC Motor Control, 8A/240VAC Max,

KBWC Series Information

  • RFI Filter
  • Minimum Speed Trimpot
  • Built‑In On/Off AC Line Switch
The KBWC series is a comprehensive line of motor speed controls for air‑moving applications that utilize shaded pole, permanent split capacitor (PSC), and AC motors. These economical speed controls are designed to replace obsolete, tapped winding, or reactive methods of speed control. This model covers a wide range of current and voltage ratings.
  • Various Agent Approvals
  • Standard 2 x 4 Electrical Wall Box

Specifications

Specifications
Manufacturer Part Number H9033
Manufacturer KB Electronics
Product Series KBWC
Family Series KB Electronics Triac Controls, KBWC Series
Description AC Motor Control, 8A/240VAC Max, Wall Mount, H9033
AC Voltage 230 VAC
Enclosure Wall Mount
Approvals CSA
Net Weight 0.0624 lbs
Gross Weight 0.8 lbs