KBWK Series Information
| Manufacturer Part Number | 8860 |
|---|---|
| Manufacturer | KB Electronics |
| Product Series | KBWK |
| Family Series | KB Electronics Drives, KBWK Series |
| Phase | 1 |
| HP (Constant Torque Rating) | 0.5 hp |
| Amps (Constant Torque Rating) | 2.4 A |
| Brake | AC Line Regenerative |
| Closed Loop | No |
| AC Line Regenerative | Yes |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC, 90 VAC |
| AC Voltage | 177-264 VAC, 98-132 VAC |
| Frequency | 60 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Not Available |
| Height | 6.06 " |
| Width | 3.92 " |
| Depth | 4.4 " |
| Net Weight | 1.72 lbs |
| Gross Weight | 2.135 lbs |