Series Information
| Manufacturer Part Number | KC-350T |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | OZ-Gedney Type KC Center Stopped 4-Screw Clamp Connector, Size: 3-1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 3-23/32 - 4 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 4-13/16 IN Length X 6-1/2 IN |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable |
| Connection Type | Clamp, Hub |
| Trade Size | 3-1/2 " |
| Insulated Throat | Yes |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |