Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KC-4 Penn Union Grounding, Bronze Ground Clamp for Armored
KC-4 Penn Union Grounding, Bronze Ground Clamp for Armored
This item cannot be canceled or returned
Description
Bronze Ground Clamp for Armored
Specifications
Specifications
| Manufacturer Part Number |
KC4 |
| Manufacturer |
Penn Union |
| Family Series |
Penn Union Grounding |
| Description |
Bronze Ground Clamp for Armored Cable |
| Number of Conductors |
1 |
| Conductor Size |
8 - 4 sol. |
| Material |
Bronze |
| Compression Style |
Bolt Lug, Split Frame Clamp |
| For Use With |
Pipe |
| Mounting |
Direct on Pipe |
| Direct Burial |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
KC-4
Penn Union Grounding