Series Information
| Manufacturer Part Number | KC-400 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | OZ-Gedney Type KC Center Stopped 4-Screw Clamp Connector, Size: 4 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 4-1/16 - 4-7/16 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 4-15/16 IN Length X 7 IN Width, Third Party |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable |
| Connection Type | Clamp, Hub |
| Trade Size | 4 " |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |